Barcode Scanner, Green, 7 ft, 1D Scanner

  • Mfr # LI3678-SR3U4210S1W
  • Zoro # G1950972
product price: 
$
1,559.99
/ea
Free Shipping & Returns

Key Features

Power Source
External Power Supply, Host Power, Battery
Specifications
EN 62471: 2008 (LED), EN 55022: 2010/AC: 2011 (Class B), EN 55024: 2010, EN 61000-6-2: 2005/AC:2005, EN 61000-3-2: 2006 + A1: 2009 + A2: 2009 (Class B), EN 61000-3-3: 2013, EN 60601-1-2: 2007/AC: 2010, IEC 60601-1-2: 2007 (Modified), 47 CFR Part 15, Subpart B, Class B, ICES-003 Issue 5, Class B, RoHS EN 50581: 2012, EN 60950-1: 2006 + A11: 2009 + A1:2010 + A12: 2011 + AC 2011 + A2: 2013, IEC 60950-1: 2005 + A1: 2009 + A2: 2013, UL 60950-1, Second Edition, CAN/CSA-C22.2 No. 60950-1-07, IEC 62471: 2006 (Ed.1.0)
Operating Temp. Range
-4 Degrees F to 122 Degrees F
Max. Operating Temp.
122 Degrees F
Includes
DC Cord, Line Cord, Power Supply, Standard Cradle, USB Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LI3678-SR3U4210S1W
Zoro #
G1950972
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 5/16 in
Overall Depth
5 5/8 in
Overall Width
3 in
Depth
5.6"
Height
7.3"
Width
3"
Cord Length
7 ft

Details

Power Source
External Power Supply, Host Power, Battery
Specifications
EN 62471: 2008 (LED), EN 55022: 2010/AC: 2011 (Class B), EN 55024: 2010, EN 61000-6-2: 2005/AC:2005, EN 61000-3-2: 2006 + A1: 2009 + A2: 2009 (Class B), EN 61000-3-3: 2013, EN 60601-1-2: 2007/AC: 2010, IEC 60601-1-2: 2007 (Modified), 47 CFR Part 15, Subpart B, Class B, ICES-003 Issue 5, Class B, RoHS EN 50581: 2012, EN 60950-1: 2006 + A11: 2009 + A1:2010 + A12: 2011 + AC 2011 + A2: 2013, IEC 60950-1: 2005 + A1: 2009 + A2: 2013, UL 60950-1, Second Edition, CAN/CSA-C22.2 No. 60950-1-07, IEC 62471: 2006 (Ed.1.0)
Operating Temp. Range
-4 Degrees F to 122 Degrees F
Max. Operating Temp.
122 Degrees F
Includes
DC Cord, Line Cord, Power Supply, Standard Cradle, USB Cable
Color
Green
Image Scan Type
1D Scanner
Min. Operating Temp.
-4 Degrees F
Item
Barcode Scanner
Data Capture
Base 32 (Italian Pharma), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, GS1 DataBar, I 2 of 5, Korean 3 of 5, MSI Plessey, UPC/EAN
Voltage
12V, 5V
Model Number
LI3678-SR3U4210S1W
Connection Type
USB
Printer Connectivity
RS232, USB
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Warranty
3 yr
Weight
0.9 lb
Barcode Scanner Type
Cordless Barcode Label Scanner
Product Type
Barcode Scanner
Scanner Attachments Included
Scanner Cradle
Travel Distance from Base
300 ft
Scanner Cable Required
Scanner Cable Required
Max. Scan Distance
2 5/8 ft
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 2 5/8 ft, Model Number LI3678-SR3U4210S1W, Weight 0.9 lb, Connection Type USB, Includes DC Cord, Line Cord, Power Supply, Standard Cradle, USB Cable

Ratings & reviews