Shop All Automotive Soaps
Zep
Car/Truck Wash Detergent, Liquid, Drum
Mfr # 804285
Zoro # G5298597
product price: $869.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$869.99
Free 30-Day Returns
Key Features
- Color Clear
- Fragrance Mild
- Removes Bugs, Road Film
- Contains Surfactants, Water
- Specific Gravity 1.05
Product Information
- Brand Zep
- MFR # 804285
- Zoro # G5298597
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 55 gal |
Details
Description
Car/Truck Wash Detergent, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Compatible Surface Material Metal, Plastic, Butyl-Free Contains Butyl, Color Clear, VOC Content Weight Percentage 0.2 Percent, Standards VOC Compliant, Minimum pH Level 12.5, Maximum pH Level 13.21, Removes Bugs, Road Film
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Turned U Bolt 5/16” x 3” Stud (RF547)
- RONSTAN Series 60 Top Swivel Stainless Steel Bearings (RS006010A)
- HALTEC Snap In Tire Valve, 7/8 In, PK50 (TV-412-50)
- AGS Steel Tube Nut, 5/16 (1/2-20 Inverted), 10/bag (BLF-14)
- ZEP 5 Gal. Concentrated Car Wash Pail, Translucent Pink, Liquid (38235)
- ZEP 5 Gal. Car and Truck Wash Pail, Blue, Liquid (35635)
- ZEP 5 Gal. Foaming Vehicle Shampoo Pail, Blue, - (1041567)
- ZEP 40 lb. Powdered Truck and Trailer Wash Drum, White, Powder Keg (38333)
- ZEP 18 Oz. Foaming Vinyl Cleaner Bottle, Clear, Aerosol (23401)
- ZEP 100 lb. Heavy-Duty Powdered Car and Truck Wash Drum, Pink, Formula 965 (51740)
- MEGUIARS WAX Liquid, With Conditioner, 64 Ounce (G7164)
- Zep Automotive Soaps