Zep
Zep 45 DualForce, Lubricant, 20n14, PK12
- Zoro #: G3901587
- Mfr #: 374301
Hover or click to zoom Tap to zoom
$224.14
pkg. of 12 ($18.68/ea)
- Lubricant Application: General Purpose Lubricant
- NSF Rating: Not Rated
- Container Size: 14 oz
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $224.14
Zep #374301 Specifications
- Zoro #: G3901587
- Mfr #: 374301
- Lubricant Application: General Purpose Lubricant
- NSF Rating: Not Rated
- Container Size: 14 oz
- Lubricant Container: Aerosol Can
- Lubricant Base: Petroleum Distillates
- USDA Certified Biobased Product: No
- Primary Additive: No Additives
- Item: General Purpose Lubricant
- Standards: TSCA List, EPCRA, SARA 311/312 Hazards, SARA 302, SARA 313, California Prop. 65
- Lubricant Color: Amber
- Series: Zep 45 Dual Force
- Min. Operating Temp.: 0 Degrees F
- Max. Operating Temp.: 250 Degrees F
- VOC Content: 5 %
- GHS Flammability Rating: Extremely Flammable Aerosol (Category 1)
- Operating Temp. Range: 0 Degrees to 250 Degrees F
- 50 State VOC Compliant: Yes
- Lubricant Base Material: Mineral Oil
- Net Fill: 14 oz
- Odorless: No
- Flammability: Flammable
- Country of Origin (subject to change): United States
Description
General Purpose Lubricant, Zep, Zep 45 Dual Force, Net Fill 14 oz, Container Size 14 oz, Lubricant Container Aerosol Can, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 250 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 5 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1)
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Reviews of Zep #374301
Explore more
- ZEP White Slide, Food Grde Grease, 14 Oz., PK10 301401
- ZEP Zep 2000, Lubricant, 20n13, PK12 416401
- ZEP Gold Grease 1003082
- ZEP Lubricant, Wet Film, Pail, 5 gal. 132835
- ZEP 7040 oz., Drum, General Purpose Lubricant 86985
- ZEP Multipurpose Grease, Petroleum, 12 oz, PK12 11521
- KRYTOX Extreme Pressure Grease, Tube, 2 Oz. GPL-215
- NEVERMELT Bentone Non Melt Red and Tacky Grease Drum | Extreme High Temperature | Kiln | Steel Mill NVMT-200-00400
- OEM TOOLS OEM Tools 24389 1.4 gal Manual Fluid Extractor 24389
- LUCAS OIL Products Red ""N"" Tacky Multi-Purpose Grease 11 oz 11025
- LUBRIPLATE Motor Assembly Grease PK36, L0034-086 L0034-086
- Zep Penetrants and Lubricants