InsertBit, L:1.5", PKG5, BitSize:14F-16R
- Mfr # H3226X-5PK
- Zoro # G2481068
product price:Â
$
11.89
/pk of 5, $2.38/ea
Key Features
Bit Style
Slotted
Overall Length
1 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H3226X-5PK
- Zoro #
- G2481068
- UPC #
- -
- Country of Origin
- United States
- Item
- Insert Bit
- Bit Style
- Slotted
- SAE or Metric
- SAE
- Shank Style
- Hex
- Finish
- Unfinished
- Material
- S2 Steel
- Impact Rated
- Not Impact Rated
- Fastening Tool Material
- S2 Steel
- Fastening Tool Item
- Insert Bit
- Application - Tools
- Power
- Single End/Double End
- Single End
- For Use With
- Power Tool
- Shank Shape
- Hex
- Tip Type
- Standard
- Product Type
- Insert Bit
- Head Style
- Slotted
- Compatible Product Type
- Power Tool
- Series
- Zephyr Industrial
- End Design
- Single End
- Measurement System
- Imperial
- Includes Bit Holder
- Bit Holder Not Included
- For Tool Type
- Power
- Shell Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Overall Length
- 1 1/2 in
- Hex Shank Size
- 1/4 in
- Overall Bit Length
- 1 1/2 in
- Fastening Tool Tip Size
- 14F-16R
- Shank Size
- 1/4 in
- Bit Industry Size
- 14F-16R
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 14F-16R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/2 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.