KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Padlock, KD, Red, 1-3/4"H

ZING| Zoro #: G0153343| Mfr #: 7030

$13.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 6
Shackle Dia.: 1/4"
Includes: English, Spanish, French Lockout Labels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0153343 Mfr #: 7030
Number of Pins: 6Shackle Dia.: 1/4"
Includes: English, Spanish, French Lockout LabelsBody Material: Aluminum
Shackle Material: Plastic Encased SteelBody Width: 1-1/2"
Bumper Color: RedKey Type: Different
Body Thickness: 3/4"Shackle Height: 1-1/2"
Shackle Type: OpenShackle Width: 11/16"
Body Finish: Plastic EncasedItem: Lockout Padlock
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend: Danger Locked Out Do Not Remove
Body Height: 1-3/4"Body Color: Red
Country of Origin (subject to change): China

Description

Lockout Padlock, Key Type Different, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Material Plastic Encased Steel, Shackle Width 11/16 In., Body Width 1-1/2 In., Body Thickness 3/4 In., Legend Danger Locked Out Do Not Remove, Bumper Color Red, Includes English, Spanish, French Lockout Labels, Minimum 70 Percent Post-Consumer Recycled Content, Body Height 1-3/4 In., Body Finish Plastic Encased, Body Color Red, Shackle Type Open, Number of Pins 6

Reviews