Shop ZING
See all product information
Create Account
Safety Glasses
Mfr # 20-200ECO CAF
Zoro # G223550709
product price:Â
$
6.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lens Color
Clear
Standards
ANSI Z87+
Nose Bridge Material
Rubber
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-200ECO CAF
- Zoro #
- G223550709
- UPC #
- 810189734074
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Clear
- Standards
- ANSI Z87+
- Nose Bridge Material
- Rubber
- Lens Coating
- Anti-Fog
- Lens Material
- Polycarbonate
- Frame Color
- Black
- Temple Tip Features
- Non-Slip
Description
Safety Glasses, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Black, Lens Material Polycarbonate, Standards ANSI Z87+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.