Shop ZING
See all product information
Create Account
Safety Glasses
Mfr # 20-210ECO CAF
Zoro # G023552484
product price:Â
$
8.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Frame Color
Green
Standards
ANSI Z87+
Lens Material
Polycarbonate
Lens Color
Clear
Lens Coating
Hard Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-210ECO CAF
- Zoro #
- G023552484
- UPC #
- 810189734456
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Frame Color
- Green
- Standards
- ANSI Z87+
- Lens Material
- Polycarbonate
- Lens Color
- Clear
- Lens Coating
- Hard Coat
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
Description
Safety Glasses, Lens Color Clear, Lens Coating Hard Coat, Frame Color Green, Lens Material Polycarbonate, Standards ANSI Z87+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.