Shop ZING

Safety Glasses

  • Mfr # 20-210ECO S

  • Zoro # G823551823


product price: 
$
7.25
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Frame Color
Green
Lens Color
Smoke
Lens Coating
Hard Coat
Standards
ANSI Z87+
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-210ECO S
Zoro #
G823551823
UPC #
810189734463
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Frame Color
Green
Lens Color
Smoke
Lens Coating
Hard Coat
Standards
ANSI Z87+
Lens Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Lens Color Smoke, Lens Coating Hard Coat, Frame Color Green, Lens Material Polycarbonate, Standards ANSI Z87+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews