Zoro Homepage

Security Window Decals, 5H x 7W, PK2, 2768

  • Mfr # 2768

  • Zoro # G7568547


product price: $7.49
/pk 2, $3.75/ea

Key Features

Header
Notice
Material
Polystyrene
Width
7 in
Height
5 in
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2768
Zoro #
G7568547
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Header
Notice
Material
Polystyrene
Subject Matter
Information
Language
English
Shape
Rectangle
Header Background Color
Blue
Legend
Video Surveillance In Use On These Premises
Background Color
White
Legend/Background Color
Black/White
Write on Surface
No
Legend Style
Symbol and Text
Item
Security Window Decals
Header Legend Color
White
Self-Adhesive
Yes
Green Environmental Attribute
Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Legend Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
Adhesive Strips
Number of Printed Sides
1
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Header Background Color
Blue
Sign Header Text Color
White
Sign Header Style
Text
Legend Pictogram Description
Video Surveillance
Adhesive Type
Acrylic
Corrosion Resistant
Yes
Average Outdoor Durability
3 yr
Glow In The Dark
No
Sign Legend
Video Surveillance In Use On These Premises
Retroreflective Grade
Not Retroreflective
Includes Mounting Hardware
Yes
Minimum Service Temperature
-30 Degrees F
Minimum Application Temperature
40 Degrees F
Legend Pictogram ID
PPIC-259
Outdoor Life Expectancy
3 yr
Maximum Service Temperature
120 Degrees F
OSHA Regulations
OSHA 1910.145
Sign Mounting Style
Adhesive
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Printed Language
English
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Mirror Print
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Protective Coating
Clear Liquid Laminate
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Legend Background Color
White
Sign Header
Notice
State Specific Sign
No
Material Properties
Flexible
Product Type
Security Window Decals

Description

Security Window Decals, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Video Surveillance In Use On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.