
11 X 24 X 2MM FLAT WASHER ISO 887 CARBON STEEL ZNYEL PER PRINT
Mfr # 1840830
Zoro # G622604287
product price:Â $0.06
/ea
Sold in multiples of 650 for $39.00
Key Features
Finish
Zinc Yellow
Outside Diameter
24mm
Standards
ISO 887
Inside Diameter
11mm
Color
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1840830
Zoro #
G622604287
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
24mm
Inside Diameter
11mm
Details
Finish
Zinc Yellow
Item
Washer
Standards
ISO 887
Color
Zinc Yellow
Material
Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.