
M30 - 3.5 X 340MM ISO 4014 PT HEX HEAD CAP SCREW 10.9 ZNYEL
Mfr # 2017038
Zoro # G122604275
product price: $12.59
/ea
Sold in multiples of 3 for $37.77
Key Features
Class 10.9 Material Grade/Class
Finish
Zinc Yellow
Fastener Length
340 mm
Standards
ISO 4014
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2017038
Zoro #
G122604275
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
340 mm
Details
Finish
Zinc Yellow
Item
Hex Head Cap Screw
Material Grade/Class
Class 10.9
Standards
ISO 4014
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.