
1-1/2 in. Compression PVC Check Valve
Mfr # 30-0015
Zoro # G105668324
product price: $57.99
/eaKey Features
Connection Type
Compression
Material
Plastic
Width
5.5 in
Overall Height
14 in
Valve Type
Check Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-0015
Zoro #
G105668324
UPC #
53514019594
Country of Origin
United States
Dimensions
Width
5.5 in
Overall Height
14 in
Length
14 in
Details
Connection Type
Compression
Material
Plastic
Valve Type
Check Valves
Max. Pressure
25 psi
Max. Temp.
130°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.