Zoro Homepage

1/2 hp HP 2 in 115V

  • Mfr # 267-0002

  • Zoro # G804085651


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Cord Length
15 ft
Discharge NPT
2 in
Housing Material
Cast Iron
HP
1/2 hp
Impeller Material
Engineered Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-0002
Zoro #
G804085651
UPC #
053514017620
Country of Origin
China

Dimensions

Cord Length
15 ft
Height
16-1/4 in
Length
13-1/2 in
Width
11 in

Details

Discharge NPT
2 in
Housing Material
Cast Iron
HP
1/2 hp
Impeller Material
Engineered Plastic
Max. Head
22 ft
Motor RPM
1725
Motor Type
Split Phase or 3 Phase
Voltage
115V
Phase
1
Finish
Epoxy Coated
Amps
10.4 A
Application
Sewage Pump
Standards
CSA Certified
End Connection
FNPT
Power Source
AC
Discharge Configuration
Vertical
Flow Rate
128 gpm

Description

The "Waste-Mate" series of submersible pumps is designed for use in residential or light commercial dewatering and wastewater applications and can be used to transfer groundwater, effluent or raw sewage. The innovative vortex impeller design reduces the risk of clogging and allows each pump to pass 2" (50 mm) spherical solids. These durable cast iron pumps include a powder coated epoxy finish to prevent corrosion and are designed to provide great heat dissipation from the motor, ensuring a long service life. As with every Zoeller pump, each one is 100% pressure-tested, submerged and run to ensure quality and reliability for years of trouble-free performance.

Features
  • Durable Cast Iron Construction, ASTM Class 25 Cast Iron, Switch Case and Pump Housing
  • Engineered Plastic Impeller with Metal Inserts on Models 266, 267 & 268 (1 Phase)
  • Not Affected by Materials Normally Found in Drainage and Sewage Pumps
  • Stainless Steel Screws, Bolts, Handle, Guard and Arm and Seal Assembly
  • Oil Filled, Hermetically Sealed Motor
  • Passes 2" (50 mm) Spherical Solids
  • 2" Female NPT Discharge
  • Corrosion-Resistant, Powder Coated Epoxy Finish
  • Automatic Reset Thermal Overload Protection
  • Cast Iron Base
Specifications
  • Length: 13 in.
  • Width: 12 in.
  • Height: 14 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.