Shop ZOELLER
See all product information
Create Account
Check Valve, In-Line, Threaded, PVC, 1-1/2 in
- Mfr # 30-0238
- Zoro # G504084978
product price:Â
$
39.19
/ea
Key Features
Connection Type
Threaded
Body Material
PVC
Size
1-1/2 in
Valve Type
Check Valve
Max. Pressure
4.3 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-0238
- Zoro #
- G504084978
- UPC #
- 53514315504
- Country of Origin
- China
- Connection Type
- Threaded
- Body Material
- PVC
- Valve Type
- Check Valve
- Max. Pressure
- 4.3 psi
Dimensions
- Size
- 1-1/2 in
Description
ZOELLER 30-0238 is a 1-1/2 in. PVC in-line check valve with threaded connections. It is used in piping systems to allow flow in one direction and help limit reverse flow. The PVC body is intended for applications where a PVC valve is specified.
Key Features:
- Valve type: Check valve for one-way flow control
- Size: 1-1/2 in.
- Body material: PVC
- Connection type: Threaded
- Maximum pressure: 4.3 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.