
135 High Head and Flow Drain Pump with WM152 with 15ft Cord
Mfr # 135-0005
Zoro # G722575838
product price: $1,229.99
/ea
Free Shipping & Returns
Key Features
Bearing - Lower
Ball bearing
Hz
60
Max Flow Rate
69 GPM
Impeller Type
Vortex
Cooling Type
Oil filled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
135-0005
Zoro #
G722575838
UPC #
053514151225
Country of Origin
United States
Dimensions
Cord Length
15 ft
Details
Bearing - Lower
Ball bearing
Hz
60
Max Flow Rate
69 GPM
Impeller Type
Vortex
Cooling Type
Oil filled
Bearing - Upper
Sleeve bearing
Max. Head
38 ft
Discharge NPT
1-1/2" NPT
Voltage
115V
Material
Cast Iron, Engineered Plastic
Cord Type
UL listed
Item
Drain Pump
GPH
4140
Hardware Material
Stainless Steel
Amps
8.5
HP
0.4
Description
The high capacity, 4/10 HP Model 135 Drain Pump is a dependable choice for high head and high flow sink drain applications when a gravity drain is not accessible. Avoid breaking concrete when finishing a space by using the Model 135 Drain Pump which is ideal for handling the wastewater from a sink drain in a kitchen, under a utility sink, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.