Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Transfer Pump, 1/2 HP, 1 Ph, 115V

  • Mfr # 314-0002

  • Zoro # G0448795


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Inlet
3/4 in NPT
Outlet
3/4 in NPT
Wetted Materials
Brass, Cast Iron, Plastic
HP
1/2 hp
Voltage
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314-0002
Zoro #
G0448795
UPC #
053514245849
Country of Origin
Taiwan, Province of China

Dimensions

Height
8 in
Length
11 in
Manufacturers Warranty Length
1 yr
Width
5 1/2 in
Cord Length
20 ft
Overall Height
8 in
Overall Width
5.5 in
Overall Length
11 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Discharge Flange Size
3/4 in
Intake Size
3/4 in

Details

Item
Utility Pump
Inlet
3/4 in NPT
Outlet
3/4 in NPT
Wetted Materials
Brass, Cast Iron, Plastic
HP
1/2 hp
Voltage
115
Volute Material
Cast Iron
Seal Material
Carbon, Ceramic
Best Efficiency Range GPM @ Head
14 to 17.50 gpm @ 50 to 70 ft
Suction Lift
15 ft
Max. Head
115 ft
Housing Material
Cast iron
Bearing Type
Ball
Inlet Pressure
50 psi
GPM of Water @ 30 Ft. of Head
20
GPH of Water @ 30 PSI
800
Max. Specific Gravity
1.0
GPM of Water @ 15 Ft. of Head
22
GPM of Water @ 10 Ft. of Head
22.5
Agency Compliance
CSA
GPH of Water @ 20 PSI
1,100
GPM of Water @ 60 Ft. of Head
16
Impeller Material
Thermoplastic
Duty
Intermittent
GPM of Water @ 50 Ft. of Head
17
GPM of Water @ 20 Ft. of Head
21.5
GPM of Water @ 1 Ft. of Head
23.5
GPM of Water @ 40 Ft. of Head
18
GPH of Water @ 25 PSI
950
Includes
3/4 in NPT Brass, Lead Free Garden Hose Adapters, Suction Screen and Extra Set of Brushes
Hz
60
GPH of Water @ 5 PSI
1,300
GPM of Water @ 5 Ft. of Head
23
Phase
Single
GPH of Water @ 10 PSI
1,275
Motor Type
AC
Max. Liquid Temp.
120 Degrees F
GPM of Water @ 70 Ft. of Head
13
GPH of Water @ 15 PSI
1,150
GPM of Water @ 90 Ft. of Head
7
Max. Pressure
50 PSI
GPM of Water @ 80 Ft. of Head
11
Amps
8.0 A
GPM of Water @ 35 Ft. of Head
19
GPH of Water @ 40 PSI
300
Motor Enclosure
Totally Enclosed Air Over
GPH of Water @ 35 PSI
650
GPM of Water @ 25 Ft. of Head
21
Impeller Type
Open
Features
Handle on Prime Plug Allows for Easy Priming, Permanently-Lubricated Ball Bearings
Seal Type
Mechanical Cartridge
Shaft Material
Carbon Ceramic
Flow Rate @ 80 ft of Head (Maximum)
6.5 gpm
Specific Gravity (Maximum)
1
Horsepower
1/2 hp
Best Efficiency Head
110 ft
Flow Rate @ 20 ft of Head (Maximum)
21.5 gpm
Maximum Feet of Head
115 ft
Flow Rate @ 5 ft of Head (Maximum)
23 gpm
Flow Rate @ 30 ft of Head (Maximum)
20 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 50 ft of Head (Maximum)
17 gpm
Intake Type
NPT
Flow Rate @ 40 ft of Head (Maximum)
18 gpm
Discharge Type
NPT
Impeller Design
Open
Flow Rate @ 100 ft of Head (Maximum)
3.75 gpm
Flow Rate @ 90 ft of Head (Maximum)
7 gpm
Flow Rate @ 1 ft of Head (Maximum)
23.5 gpm
Priming
Self-Priming
Nameplate Voltage
115V AC
Minimum Media Temperature
40 Degrees F
Flow Rate @ 10 ft of Head (Maximum)
22.5 gpm
Flow Rate @ 15 ft of Head (Maximum)
22 gpm
Maximum Flow Rate
23.33 gpm
NPSHr
50 psi
Best Efficiency Flow
23 gpm
Submersible
No
Flow Rate @ 70 ft of Head (Maximum)
13 gpm
Suction Lift (Maximum)
15 ft
Standards
CSA Certified
Frequency
60 Hz
Flow Rate @ 60 ft of Head (Maximum)
16 gpm
Shut Off Pressure (Maximum)
50 psi
Duty Cycle
Intermittent
Wetted Material
Brass, Cast Iron, Plastic

Description

Utility Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 115V AC, Flow Rate @ 40 ft of Head (Maximum) 18 gpm, Flow Rate @ 60 ft of Head (Maximum) 16 gpm, Flow Rate @ 80 ft of Head (Maximum) 6.5 gpm, Maximum Feet of Head 115 ft, Compatible Intake Pipe Size 3/4 in, Intake Type NPT, Compatible Discharge Pipe Size 3/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Air Over, Maximum Flow Rate 23.33 gpm, Flow Rate @ 5 ft of Head (Maximum) 23 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.