Damper, 12" x 10", Static Pressure Reg.
Mfr # SPRD-12X10
Zoro # G8657632
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
ZoneFirst
Frame Material
Galvanized Steel
For Duct Shape
Rectangular, Square
Frame Material Thickness
22 ga
Damper Application
Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPRD-12X10
Zoro #
G8657632
UPC #
-
Country of Origin
United States
Dimensions
Frame Material Thickness
22 ga
Overall Width
2 1/8 in
Overall Height
10 in
Details
Item
Manual Damper
Fits Brand
ZoneFirst
Frame Material
Galvanized Steel
For Duct Shape
Rectangular, Square
Damper Application
Control
Counterbalanced
Yes
Damper Type
Static
Mounting Position
Horizontal, Vertical
Minimum Ambient Temperature
0 Degrees F
Series
SPRD
Maximum Ambient Temperature
180 Degrees F
Maximum Pressure
0.5 in wc
Description
Manual Damper, Damper Application Control, Frame Material Galvanized Steel, Overall Height 10 in, For Duct Shape Rectangular, Square, Overall Width 2 1/8 in, Frame Material Thickness 22 ga, Maximum Pressure 0.5 in wc, Damper Type Static, Maximum Ambient Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.