Pipe

  • Mfr # E4PPF10SL
  • Zoro # G523944598
product price: 
$
266.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure
1071 psi @ 72 Degrees F
Material
304 Stainless Steel
Rockwell Hardness
B90
For Fitting Type
Twist Lock
Material Grade
ASME SA312 TP304/304L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E4PPF10SL
Zoro #
G523944598
UPC #
840280523918
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Wall Thickness
0.179 in
Wire Rope Length
10 ft
Length
10 ft
Fits Chest Size
Flariable Ends, Nitrogen Purged, Smooth ID Weld Bead

Details

Maximum Operating Pressure
1071 psi @ 72 Degrees F
Material
304 Stainless Steel
Rockwell Hardness
B90
For Fitting Type
Twist Lock
Material Grade
ASME SA312 TP304/304L
For Location
Indoor, Outdoor
For Potable Water Use
No
Maximum Operating Temperature
1,500 Degrees F
Minimum Operating Temperature
-112 Degrees F
Tube Form
Straight
Application
Air, Natural Gas, Propane, Steam, Water
Features
Flariable Ends, Nitrogen Purged, Smooth ID Weld Bead
Fabrication
Seamless
Burst Pressure
2,625 psi
Chemical Compatibility
Acetone, Ammonia, Hydrogen Peroxide
Standards
ASTM A312
Tensile Strength
3,000 psi
Cleaned and Capped
Yes
Market
Commercial, Industrial, Residential
Food and Beverage Compatibility
Non-Potable Water
Flow Application
Chemical Processing, Food & Beverage, General Industrial & Fluid Transfer, Instrumentation & Control, Semiconductor & Electronics
Industry Application
Factory Automation, Industrial Pneumatics, Industrial Welding & Pipe Fabrication&Plumbing, Petrochemical & Refining
Temper
Solution Annealed
For Environment
Caustic, Chemical, Extreme High Temperature, Marine, Oily and Greasy
For Fluid Type
chemicals, gases, liquids, oils
Wall Thickness Tolerance
+/-0.010 in
Resistance Properties
Acid Resistant, Alkali Resistant, Chemical Resistant, Corrosion Resistant, Crack Resistant, Flame/Fire Resistant, Fuel Resistant, High Temperature Resistant, Low Temperature Resistant, Oil Resistant, Weld Spatter Resistant
Item
Pipe
Coating Color
Silver
System of Measurement
Inch
Vacuum Rated
Not Rated
Shell Material
304 Stainless Steel

Description

Pipe, Application Air, Natural Gas, Propane, Steam, Water, Cleaned and Capped Yes, Coating Color Silver, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter Not Applicable, Material 304 Stainless Steel, Material Grade ASME SA312 TP304/304L, Maximum Operating Pressure 1071 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter Not Applicable, Overall Length 10 ft

Restrictions

Ratings & reviews