Zoro Select
0.875" Twist Lock NAT PK 50
- Zoro #: G0448935
- Mfr #: 1ENW9
Hover or click to zoom Tap to zoom
Key Features
- Length: 7/8"
- Color: natural
- Item: Twist Lock
- Material: Nylon
- Locking Style: Twist Lock
- Basic Material: Nylon
- Package Quantity: 50
- Size: 1/4"
$2.75
5% off
$2.61
Pk of 50, $0.05/ea
Subtotal: $2.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #1ENW9 Specifications
- Zoro #: G0448935
- Mfr #: 1ENW9
- Length: 7/8"
- Color: natural
- Item: Twist Lock
- Material: Nylon
- Locking Style: Twist Lock
- Basic Material: Nylon
- Package Quantity: 50
- Size: 1/4"
- Bundle Dia.: 0.20 to 0.27"
- Features: 1/4" Size
- Application: For Wire,Tubing or Cable
- Length (Straight Wireway): 0.875 in
- Country of Origin (subject to change): United States
Description
Twist Lock, Size 1/4 in, Length 0.875 in, Bundle Dia. 0.20 to 0.27 in, Material Nylon, Color Natural, Application For Wire,Tubing or Cable, Package Quantity 50
Reviews of Zoro Select #1ENW9
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 0.715" Twist Lock NAT PK 50 1ENW8
- ZORO SELECT Twist Lock, Natural, 1.03", Nylon, PK50 TL-350
- ZORO SELECT 1/8X.140X.329 STANDARD CABLE CLAMPS NYLON 125140CCN06
- ZORO SELECT 1/2" Twist Lock NAT PK 50 1ENX2
- ZORO SELECT 5/16X.167X.500 HEAVY DUTY CABLE CLAMPS NYLON 312167CCN08
- PANDUIT Cable Tie, 11.4L (290mm), Intermediate, PLT3I-M10
- RIP-TIE Reusable Strap, Violet, 3/4"x6", PK100 M-06-100-V
- PANDUIT Pan Stl Tie, 304ss, Std, 10.2l, Ts890, PK100 MLT2.7S-CP
- MIGHTY TIE Cable Ties, 4", UV Black, Light Duty, PK100 MT4180C
- RIP-TIE Hook and Loop Cable Tie, 1/2x5", PK10 Y-05-IPL-BK
- RIP-TIE Hook and Loop Tape, 5/8x600 ft. W-60-LSP-BK
- Zoro Select Cable Ties