Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 4-1/2" Black Pipe Nipple Sch 80

  • Mfr # 40807

  • Zoro # G2186301


product price: $6.45
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
4.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40807
Zoro #
G2186301
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
4.5 in
Outside Dia.
1 7/8 in
Wall Thickness
0.188 in
Pipe Size (Nominal)
1-1/2"
Inside Dia.
1 1/2 in
Pipe Size (Fittings)
1-1/2"
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 1/2 in
Overall Length
4 1/2 in
Outside Diameter
1 7/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1846 psi @ 650 Degrees F
Seamless/Welded
Welded
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Item
Black Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
Black Steel
Standards
ASTM A53 Type E Grade B
Basic Pipe Fitting Shape
Nipple
Max. Steam Pressure
1846 psi @ 650 Degrees F
Fitting Compatibility
Class 300
Maximum Steam Pressure
1846 psi @ 650 Degrees F
Side B Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Gravity Flow
No
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Manufacture Location
Globally Sourced
Maximum Operating Pressure
1846 psi @ 650 Degrees F
Thread Type
NPT
Material
Steel
Side A Thread Type
NPT
Finish/Coating
Black
Material Grade
Grade B
Maximum Operating Temperature
600 Degrees F
Metal Pipe Construction
Welded
Side B Thread Type
NPT
Side A Connection Type
Threaded
Side B Gender
Male
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 80

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1846 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1846 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.