Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" FNPT SS Cross

  • Mfr # 4307001016

  • Zoro # G2383516


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001016
Zoro #
G2383516
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Outside Dia.
2-7/16"
Pipe Size (Fittings)
1-1/4"
Pipe Size
1-1/4"
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side D Nominal Pipe Size
1 1/4 in
Overall Length
4 in
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side A Outside Diameter
1 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Max. Steam Pressure
1965 psi@350 Degrees F
Fittings Sub-Category
Crosses
Specific Pipe Fitting Shape
Cross
Max. Pressure
2570 psi@100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Standards
Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Fitting Side C Type
NPT
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side D Gender
Female
Includes Seal
No
Maximum Operating Pressure
Refer to Specification
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
160
Fitting Side A Type
NPT
Fitting Side C Gender
Female
Class
Class 3000
Color
Silver
Fitting Side D Type
NPT
Fitting Side B Type
NPT
Material Grade
304

Description

Cross, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, 1 1/4 in, Female, NPT, 1 in, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.