Zoro Homepage

1" FNPT Brass Ball Valve Inline

  • Mfr # 1WMH2

  • Zoro # G2710951


product price: $23.45
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WMH2
Zoro #
G2710951
UPC #
190735417386
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
2.97 in
Nominal Valve Size
1 in
Handle Length
2.52 in
Connection Size - Side 2
1 in
Handle Height
2.17 in
Connection Size - Side 1
1 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Oil, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Type
Blowout Proof
Seat Material
PTFE
Handle Type
Tee
Body Material
Brass
Max. Pressure
600 PSI CWP
Ball Valve Product Group
Manual
Temp. Range
0 Degrees F to 365 Degrees F
Standards
CSA, UL
Stem Material
Brass
Handle Material
Aluminum
Seal Material
PTFE
Type
Two Piece, Gas
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
29.9 in Hg
Coefficient of Volume (Cv)
51.55
Handle - Locking
Non-Locking
Connection Type - Side 2
NPT
Color - Valve Body
Brass
Operating Temperature - Maximum
365 Degrees F
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Vented Ball Valve
Non-Vented
Color - Valve Handle
Yellow
3-A Standard Compliance
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
150 PSI WSP

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.