Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Solder Brass Swing Check Valve

  • Mfr # 10F330

  • Zoro # G4258843


product price: $32.15
/ea

Key Features

Pipe Size
1"
Connection Type
Sweat x Sweat
Connection
Solder
Body Material
Brass
Seat Material - Check Valves
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F330
Zoro #
G4258843
UPC #
190735377208
Country of Origin
China

Dimensions

Pipe Size
1"
Length
3-3/8"
Size
1"
Pipe or Tube Size - Check Valves
1"
Overall Length
3.38 in
Pipe or Tube Size
1 in
Connection Size - Side 1
1 in
Height - Cap to Inlet Center
1 11/16 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Connection Type
Sweat x Sweat
Connection
Solder
Body Material
Brass
Seat Material - Check Valves
Brass
Cap to Inlet Center
1-21/32"
Max. Water Pressure
200 psi
Cracking Pressure
0.75 to 1 psi
Min. Temp. - Valves
-20 Degrees F
Max. Temp.
180 Degrees F
Sub-Category
Brass
Material of Construction
Brass
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Flow - Valves
31.00 gpm
Body Material - Valves
Brass
Seal Material - Check Valves
Brass
Seat Material
Brass
Connection Type - Check Valves
Sweat x Sweat
Mechanism and Body Design
Inline Swing
Item
Swing Check Valve
Max. Water Pressure - Valves
200 psi
Application - Valves
General Purpose
Full Flow - Valves
Yes
Item - Check Valves
Check Valve
Max. Temp. - Valves
180 Degrees F
Mounting Position
Vertical or Horizontal
Flow Design
Single
Max. Steam Pressure - Valves
125 psi WSP
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Pressure
Water: 200 psi, Steam: 125 psi WSP
Flow
31 gpm
Seal Material
Brass
Mounting Orientation
Horizontal, Vertical
Seal
Brass
Valve Body Style
Inline
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Sweat
For Media
Steam, Water
Connection Type - Side 1
Sweat
Maximum Pressure - Operating
200 psi
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Steam
125 psi
Silent Check
Standard
Check Mechanism
Swing

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1 in, Connection Type Sweat x Sweat, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Brass, Flow - Valves 31 gpm, Full Flow - Valves Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.