Shop All V-Belt Pulleys
Zoro Select
1" to 3-15/16" Quick Detachable Bushed Bore 5 Groove 23.60" OD
Mfr # 5V2365
Zoro # G2958627
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1 in to 3-15/16 in
- Pulley Outside Dia. 23.6 in
- Number of Grooves 5
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 5V2365
- Zoro # G2958627
- UPC # 698672062237
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1 in to 3-15/16 in |
Pulley Outside Dia. | 23.6 in |
5V or 5VX Belt Pitch Dia. | 23.60 in |
Length through Bore | 3 5/8 in |
For Bushing Size | F |
5VX Pitch Diameter | 23.6 in |
For Belt Trade Size | 5V, 5VX |
Minimum Bore Diameter | 1 in |
5V Pitch Diameter | 23.6 in |
Overall Width | 3 3/4 in |
Face Diameter | 23.6 in |
Maximum Bore Diameter | 3 15/16 in |
Outside Diameter | 23.6 in |
Pitch Diameter | 23.6 in (5V) |
Face Width | 3.75 in |
Details
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 23.6 in, 5VX Pitch Diameter 23.6 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSON Waste Oil Suction Unit Drainer (3720)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (UELFU-1.3/16M)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.75 inch OD (4B34SD)
- COXREELS Spring Return Fuel Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-650-BXN)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 8.25 in OD (BK85)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.55 in OD (622B)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 5 Groove 7.10 in OD (5V715)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.35" OD (602B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 15.75 in OD (1541B)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.35" OD (2BK32118)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.00" OD (3V604)
- Zoro Select Pulleys & Sheaves