Zoro Homepage

1/2" NOM C x 1/2" MNPT Copper Union

  • Mfr # 24W564

  • Zoro # G4970944


product price: $16.39
/ea

Key Features

Fitting Connection Type
C x MNPT
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8"
Max. Pressure
722 psi @ 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W564
Zoro #
G4970944
UPC #
190735436516
Country of Origin
Multiple

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8"
Pipe Size (Fittings)
1/2"
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Socket Depth
1/2 in
Fitting Side B Pipe Size
1/2 in
Overall Length
2 3/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Fitting Connection Type
C x MNPT
Max. Pressure
722 psi @ 100 Degrees F
Item
Union
Basic Pipe Fitting Shape
Union
Standards
ANSI B16.18
Tube Fitting Material
Cast Copper
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x MNPT
Specific Fitting Shape
Union
Specific Pipe Fitting Shape
Union
Temp. Range
-20 to 400 Degrees F
Pipe Fitting Material
Cast Copper
Color
Bronze
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Cup
Material Grade
C84400
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Abrasion-Resistant
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
722 psi @ 100 Degrees F
Fitting Material
Cast Copper
Application
Tubing Systems
Compatible Tube Material
Copper
Fitting Shape
Union
For Media Type
Air, Non-Potable Water
Precleaned
Cleaned and Bagged
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
400 Degrees F
Connector Type
Union
Operating Pressure - Maximum
722 psi
Operating Temperature - Minimum
-20 Degrees F
Includes Center Stop
Rolled Center Stop
Fitting Side 1 Connection Type
Cup
Fitting Features
Drain

Description

Sweat Fitting Union, Application Tubing Systems, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Cast Copper, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union, Flange Outside Diameter Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.