Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Socket Kynar Ball Check Valve

  • Mfr # S65BC-V 1/2

  • Zoro # G2452947


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Hex Size
1/2 in
Connection Type
socket
Connection
Slip Socket
Valve Design
Ball Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S65BC-V 1/2
Zoro #
G2452947
UPC #
039923754073
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Hex Size
1/2 in
Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in
Size
1/2"
Length
4.13"
Width
1.98"
Overall Length
6.27 in
Overall Height
1 63/64 in
Pipe or Tube Size
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Height - Cap to Inlet Center
2 3/8 in

Details

Connection Type
socket
Connection
Slip Socket
Valve Design
Ball Valve
Body Material
Red Kynar(R) Polyvinylidene Fluoride
Item
Ball Check Valve
Standards
ASTM D-3222
Max. Pressure
150 psi @ 73 Degrees F
Basic Pipe Fitting Material
Plastic
Material of Construction
Red Kynar(R) Polyvinylidene Fluoride
Specific Fitting Shape
Ball Valve
Max. Socket Pressure
150 psi
Fitting Connection Type
Slip Socket
Max. Thread Pressure
150 psi
Pipe Fitting Schedule/Class
Schedule 80
Color
Red
Specific Pipe Fitting Shape
Ball Valve
Pipe Fitting Connection Type
Slip Socket
Temp. Range
73 Degrees to 280 Degrees F
Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
Kynar(R)
Cap to Inlet Center
2 9/25 in
Flow - Valves
5 gpm
Body Material - Valves
Kynar(R)
Seat Material
FKM
Max. Temp. - Valves
180 Degrees F
Max. Water Pressure - Valves
150 psi @ 73 Degrees F
Seal Material
FKM
Flow
5 gpm
Cracking Pressure
2.6 psi
Item - Check Valves
Check Valve
Full Flow - Valves
No
Mounting Orientation
Horizontal, Vertical
Flow Design
Single
Application - Valves
General Purpose
Mechanism and Body Design
Inline Ball
Min. Temp. - Valves
-30 Degrees F
Connection Type - Side 1
Socket
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-30 Degrees F
Silent Check
Standard
Includes Counterweight
No Counterweight
Valve Ways
2-Way
Manufacturer Warranty
1 yr
Vacuum Service Rating
Not Rated
Check Mechanism
Ball
For Media
Water
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Socket
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Check Mechanism Material
PVDF
Valve Body Style
Inline
Operating Temperature - Maximum
280 Degrees F
Maximum Pressure - Operating
150 psi
Max. Pressure (PSI)
1360
Type
Schedule 80
Valve Series
Model C

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball, Body Material - Valves Kynar(R), Pipe or Tube Size 1/2 in, Connection Type Slip Socket, Cracking Pressure 2.601 psi, Mounting Orientation Horizontal, Vertical, Seal Material FKM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -30 Degrees F, Max. Water Pressure - Valves 150 psi @ 73 Degrees F, Seat Material FKM, Flow - Valves 5 gpm, Full Flow - Valves No, Application - Valves General Purpose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.