Shop All Electrical Wire & Cable
Zoro Select
14 AWG 3 Conductor Portable Cord 300V 250 ft. YL
Mfr # 2TYK9
Zoro # G2815933
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 3
- Length 250 ft
- Jacket Color Yellow
- Jacket Material PVC
Product Information
- Brand Zoro Select
- MFR # 2TYK9
- Zoro # G2815933
- UPC # 190735452981
- Country of Origin Indonesia
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 250 ft |
Wire Size - Wire and Cable | 14 AWG |
Wire Size (Wire and Cable) | 14 AWG |
Spool Length | 250 ft. |
Nominal Outside Dia. | 0.35 in |
Length (Straight Wireway) | 250 ft |
Details
Description
Portable Cord, Number of Conductors 3, Wire Size 14 AWG, Trade Designation SJTOW, Jacket Material PVC, Wire Color Black, Green, White, Jacket Color Yellow, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- CLIPPARD 30MM Black Keyed Selector Switch (PL-T3K-B)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (LPJ-17-1/2SP)
- MICROMICROME 50 ft. 14 by 3 Pink Pro Glo Extension Cord (MI2669161)
- ZORO SELECT 12 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3675)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3672)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL8)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3631)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3624)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3627)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68936401)
- Zoro Select Electrical Wire & Cable