Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Barb Polypropylene Ball Cone Spring Check Valve

  • Mfr # PP CHK 695-4B4B-F

  • Zoro # G3450955


product price: $6.19
/ea

Key Features

Pipe Size
1/4"
Connection Type
Barb x Barb
Connection
Barb
Body Material
Polypropylene
Pipe or Tube Size - Check Valves
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP CHK 695-4B4B-F
Zoro #
G3450955
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1/4"
Pipe or Tube Size - Check Valves
1/4 in
Overall Height
1/2 in
Width
1/2 in
Size
1/4"
Length
2 in
Overall Length
2 in
Pipe or Tube Size
1/4 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Height - Cap to Inlet Center
3 9/16 in

Details

Connection Type
Barb x Barb
Connection
Barb
Body Material
Polypropylene
Seal Material
Viton
Spring Material - Check Valves
Stainless Steel
Full Flow - Valves
Yes
Spring Material
Stainless Steel
Max. Steam Pressure - Valves
Not Rated
Connection Type - Check Valves
Barb x Barb
Mechanism and Body Design
Inline Ball Cone
Max. Temp.
140 Degrees F
Application - Valves
General Purpose
Seat Material - Check Valves
Polypropylene
Max. Water Pressure - Valves
125 psi
Cracking Pressure - Check Valves
1.0 psi
Sub-Category
Polypropylene
Seal Material - Check Valves
Viton
Flow Design
Single
Mounting Orientation - Check Valves
Horizontal, Vertical
Cap to Inlet Center
3 9/16 in
Cracking Pressure
1 psi
Item
Ball Cone Spring Check Valve
Item - Check Valves
Check Valve
Min. Temp. - Valves
-20 Degrees F
Body Material - Valves
Polypropylene
Seat Material
Polypropylene
Material of Construction
polypropylene
Mounting Position
Vertical or Horizontal
Max. Temp. - Valves
140 Degrees F
Max. Water Pressure
125 psi
Max. Pressure
125 psi
Mounting Orientation
Horizontal, Vertical
Seal
Rubber
Type
Ball Cone Design
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
Stainless Steel
Operating Temperature - Maximum
140 Degrees F
Vacuum Service Rating
Not Rated
For Media
Air, Fluids
Silent Check
Standard
3-A Standard Compliance
Not Rated
Check Mechanism
Ball
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
Barb
Valve Body Style
Inline
Maximum Pressure - Operating
125 psi
Coefficient of Volume (Cv)
0.2
Connection Type - Side 1
Barb
Valve Series
695

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Polypropylene, Pipe or Tube Size 1/4 in, Connection Type Barb x Barb, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Polypropylene, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.