Shop All Ball Valves
Zoro Select
1/4" FNPT Brass Ball Valve Inline
Mfr # GG-F600-25
Zoro # G4447037
original price:
$9.19
9% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Brass
- Body Style Inline
- Connection Type FNPT x FNPT
- Port Full
Product Information
- Brand Zoro Select
- MFR # GG-F600-25
- Zoro # G4447037
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.16 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Details
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND PIPE NIPPL 310 U-38 UNION 3/8 BLACK (501570)
- RHEEM-RUUD Electric Thermostat, Commercial (SP8294)
- ZORO SELECT PVC Coupling, Hub, 3 in Pipe Size (1WKH4)
- SLOAN Repair Part V500Aa Rb Vb 1-1/2 X 13-1/2 w/10-1/2 Sco (0323142)
- ZORO SELECT 2" Socket PVC Ball Valve Union (4PGD8)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-ADV-75)
- ZORO SELECT Ball Valve, Brass, 3/4 In NPT F x F (1PYZ1)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Inline (107-636-NPG)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (1PYZ8)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-DCBV-38)
- LEGEND VALVE 2" T/S603 PVC BALL VALVE (201-208)
- Zoro Select Valves