Zoro Homepage

1.5" Hole x No 9 Carbon Steel Expanded A36-Flattened

  • Mfr # 22504_12_12

  • Zoro # G906625977


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Yield Strength
48,000 psi
Overall Thickness
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22504_12_12
Zoro #
G906625977
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Thickness
0.11 in
Strand Thickness
0.11 in
Opening Size
1 in x 2.563 in
Trade Size
1 1/2 in-#9
Strand Width
0.158 in
Overall Width
12 in
Overall Length
12 in
Long Way Diamond Size
3.2 in
Short Way Diamond Size
1.33 in
Diamond Size
1.33 in x 3.2 in
Hole Diameter
1.5 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Yield Strength
48,000 psi
Thickness Tolerance
+/-0.03 in
Open Area
63 %
Tensile Strength
58,000 psi
Item
Carbon Steel Expanded Sheet
Machinability
72 %
Weight Per Area
1.14 lb/sq ft
Includes Material Certificate
No Certificates Included
Brinell Hardness
140
Appearance
Metallic
Mechanical Finish
Mill
System of Measurement
Inch
Diamond Pattern
Flattened
Tolerance Rating
Standard
Shape
Square
Rockwell Hardness
B84
Long Way of Opening
2.563 in
Fabrication
Hot Rolled
Material Grade
A36
Short Way of Opening
1 in
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 12 in, Overall Thickness 0.11 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.11 in, Strand Width 0.158 in, Trade Size 1 1/2 in-#9, Long Way Diamond Size 3.2 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.563 in, Short Way of Opening 1 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.