Zoro Select

15A Duplex Receptacle 125VAC 5-15R WH


product price: $14.17
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Harsh and Heavy Use Industrial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Minimum Wire Size 14 AWG
Overall Depth 1.2 in
Face Plate Width 1.5 in
Mount Hole Center-to-Center Height 3.3 in
Maximum Wire Size 12 AWG
Wire Size #14 AWG to #12 AWG
Display Size Standard Sized Product
Length 3.28 in
Height 1.16 in
Width 1.54 in

Details

Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Harsh and Heavy Use Industrial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Surge Suppression No
Tamper Resistant No
Standards CSA Certified, Federal Specification W-C-59, NEMA WD-1 and WD-6, UL 498, UL Listed
Item Receptacle
Voltage 125VAC
Number of Wires 3
Color White
Color - Plugs and Receptacles White
Special Features Corrosion resistant
NEMA Configuration 5-15
Amps 15
Number of Poles 2
Sub-Category Duplex Receptacles
Wiring Method Back, Side
Power Indicator No
HP 1/2 hp
Amps - Plugs and Receptacles 15
Outlet Type Duplex
Wiring Method - Plugs and Receptacles Back and Side
Number of Gangs 1
Mounting Type Flush
Weather Resistant No
Material Nylon
Corrosion Resistant Yes
Phase Single
Weather Resistant - Plugs and Receptacles No
Current Rating 15 A
Surge Protection No
Horsepower Rating 1/2 hp
For Location Indoor
Wire Connection Type Screw Terminals
Voltage Rating 125V AC
Flange Type Non-Flanged
Additional Electrical Protection Standard Protection
Housing Material Nylon
Cover Type No Cover
Polarized Yes
Connection Orientation Straight
Resistance Properties Corrosion Resistant
Key Resistance Properties Corrosion Resistant
Mount Type Flush
Wire Connection Types Screw Terminals
Contact Material Brass
Includes Mounting Hardware
Grounding Grounded
Includes Mounting Hardware Yes
Grade Federal Specification
NEMA Receptacle Configuration 5-15R
GFCI No
Number of Poles & Wires 2 Pole / 3 Wire
AFCI No
Housing Color White
Receptacle Type Duplex
Market Commercial, Industrial
Series Extra Heavy Duty
Wattage 1875
Connectivity Back and Side Wired
Item Type Traditional Duplex
Amperage Rating 15 A
Material - Mounting Hardware Screw Mounting
Current / Amperage Rating 15 A
Type Duplex Receptacle
Nema Rating 5-15R
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Application Extra Heavy Duty Industrial Specification Grade
Voltage Rating Description 125 V
Style Finder Groove Face

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified, Federal Specification W-C-59, NEMA WD-1 and WD-6, UL 498, UL Listed, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.