Zoro Homepage

15pc. 135 Degrees Drill Bit Set

  • Mfr # 401J96

  • Zoro # G3374310


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401J96
Zoro #
G3374310
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/6 in
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16 in to 1/2 in by 32nds
Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Depth x Dia. Ratio
4xD
Largest Drill Bit Size
1/2 in
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in
Drill Length Class
Jobber-Length
Smallest Drill Bit Size
1/16 in
Depth:Dia. Ratio
4xD
Overall Length
1 7/8 in, 2 1/4 in, 2 3/4 in, 3 1/8 in, 3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
Drill Bit Grouping
Drill Bit Set
Standards
ASME
Point Type
Split Point
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Number of Drill Bits
15
Finish - Machining
Straw/Bronze
Aircraft Drill
No
Drill Bit Point Type
Split Point
Material - Machining
Cobalt
Drill Bit Case Type
Metal Index
Flute Type
Spiral
Spiral Direction
Right Hand
Number of Flutes
2
Primary Material Application ISO Code
H, K, M, N, P, S
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Straw/Bronze

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.