Zoro Homepage

1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 50A

  • Mfr # BULK-RS-N50MIL-37

  • Zoro # G3391613


product price: $10.55
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N50MIL-37
Zoro #
G3391613
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/64 in
Rubber Width
12 in
Rubber Length
3 ft
Width
12"
Length
36"
Thickness
1/64"
Overall Length
36 in
Overall Thickness
0.01563 in
Overall Width
12 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,600 psi
Elongation
400 %
Finish
Smooth
Standards
MIL-R-6855 Class 2 Grade 50
Grade
Military
Application
General Purpose
Max. Temp. (F)
250 Degrees F
Color
Black
Type
Military Specification
Material
Neoprene
Adhesive Type
Plain Backing
Compression Set
30 %
Texture
Smooth
Tear Strength
20 N/mm
Shape
Sheet
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Water Resistance
Good
Thickness Tolerance
+/-0.010 in
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Tensile Strength
1,600 psi
Abrasion Resistance
Good
Oil Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Military Specification, Material Neoprene, Standards MIL-R-6855 Class 2 Grade 50, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.010 in, Overall Width 12 in, Tensile Strength 1,600 psi, Texture Smooth, Overall Thickness 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.