17 1/4 in x 11 1/4 in x 10 in Shipping Box, Kraft, Corrugate, Single Wall, 44 ECT
- Mfr # 852D90
- Zoro # G715226921
product price:Â
$
2.55
/ea
Sold in multiples of 25 for
$63.75
Key Features
Inside Length
17 1/4 in
Inside Height
10 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugated Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 852D90
- Zoro #
- G715226921
- UPC #
- 812578004553
- Country of Origin
- United States
Dimensions
- Inside Length
- 17 1/4 in
- Inside Width
- 11 1/4 in
- Inside Height
- 10 in
- Inside LxWxH
- 17 1/4x11 1/4x10
- Wall Thickness
- 3/16 in
- Outside Width
- 11 1/4 in
- Outside Height
- 10 in
- Outside Length
- 17 1/4 in
Details
- Item
- Shipping Box
- Wall Type
- Single Wall
- Maximum Load Capacity
- 95 lb
- Material
- Corrugated Cardboard
- Color
- Kraft
- Board Test
- 44 ECT
- Moving Box Type
- Heavy Duty
- Fluting Profile
- C Flute
- Closure Style
- RSC
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
Description
Shipping Box, Box Style Standard, Heavy Duty, Wall Type Single Wall, Inside Length 17 1/4 in, Inside Width 11 1/4 in, Inside Height 10 in, 17.25x11.25x10 in Inside LxWxH, 44 ECT, RSC, Outside Length 17 1/4 in, Outside Width 11 1/4 in, Outside Height 10 in, Not Applicable Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 17-19 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.