14 in x 12 in x 10 in Shipping Box, Kraft, Corrugate, Single Wall, 44 ECT
- Mfr # 852D89
- Zoro # G115226927
product price:Â
$
2.15
/ea
Sold in multiples of 25 for
$53.75
Key Features
Inside Length
14 in
Inside Height
10 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugated Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 852D89
- Zoro #
- G115226927
- UPC #
- 812578001804
- Country of Origin
- United States
Dimensions
- Inside Length
- 14 in
- Inside Width
- 12 in
- Inside Height
- 10 in
- Inside LxWxH
- 14x12x10
- Wall Thickness
- 3/16 in
- Outside Length
- 14 in
- Outside Height
- 10 in
- Outside Width
- 12 in
Details
- Item
- Shipping Box
- Wall Type
- Single Wall
- Maximum Load Capacity
- 95 lb
- Material
- Corrugated Cardboard
- Color
- Kraft
- Board Test
- 44 ECT
- Fluting Profile
- C Flute
- Closure Style
- RSC
- Moving Box Type
- Heavy Duty
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
Description
Shipping Box, Box Style Standard, Heavy Duty, Wall Type Single Wall, Inside Length 14 in, Inside Width 12 in, Inside Height 10 in, 14x12x10 in Inside LxWxH, 44 ECT, RSC, Outside Length 14 in, Outside Width 12 in, Outside Height 10 in, Not Applicable Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 14-16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.