Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60101C44

  • Zoro # G623937490


product price:  $30.99
/ea

Key Features

18-8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Includes Washer
No
System of Measurement
Inch
Head Width
1 1/2 in
Material Quality Standards
ASTM A582
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60101C44
Zoro #
G623937490
UPC #
-
Country of Origin
United States

Dimensions

Head Width
1 1/2 in
Fastener Length
2 3/4 in
Head Height
39/64 in
Overall Length
3 23/64 in
Drive Size
1 1/2 in
Thread Size
1"-8

Details

Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Includes Washer
No
System of Measurement
Inch
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Rockwell Hardness
HRB83
Includes Nut
No
Thread Fit
2A
Thread Type
Coarse
Drive Type
External Hex
Material
Stainless Steel
Manufacturer Location
Made in USA*
Thread Direction
Right Hand
Tensile Strength
90,000 psi
Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 39/64 in, Head Width 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.