Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60112C44

  • Zoro # G023937892


product price:  $10.09
/ea

Key Features

18-8 Material Grade/Class
Thread Type
Coarse
Manufacturer Location
Made in USA*
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM A582
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH60112C44
Zoro #
G023937892
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Head Height
5/16 in
Overall Length
3 1/16 in
Head Width
3/4 in
Thread Size
1/2"-13
Fastener Length
2 3/4 in

Details

Item
Hex Head Cap Screw
Thread Type
Coarse
Manufacturer Location
Made in USA*
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM A582
System of Measurement
Inch
Tensile Strength
90,000 psi
Thread Style
Fully Threaded
Material Grade/Class
18-8
Thread Fit
2A
Includes Nut
No
Includes Washer
No
Thread Direction
Right Hand
Rockwell Hardness
HRB83
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 5/16 in, Head Width 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.