Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH601M16C20

  • Zoro # G623938916


product price:  $9.29
/ea

Key Features

18-8 Material Grade/Class
Tensile Strength
90,000 psi
Dimensional Standards
DIN 933
Rockwell Hardness
HRB83
Head Width
24 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH601M16C20
Zoro #
G623938916
UPC #
-
Country of Origin
United States

Dimensions

Head Width
24 mm
Drive Size
24 mm
Thread Size
M16x2.00
Overall Length
30 mm
Head Height
10 mm
Fastener Length
20 mm

Details

Item
Hex Head Cap Screw
Tensile Strength
90,000 psi
Dimensional Standards
DIN 933
Rockwell Hardness
HRB83
System of Measurement
Metric
Includes Nut
No
Thread Fit
6g
Thread Direction
Right Hand
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Includes Washer
No
Material
Stainless Steel
Drive Type
External Hex
Manufacturer Location
Made in USA*
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 20 mm, Head Height 10 mm, Head Width 24 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.