Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158C184-1.75

  • Zoro # G323937462


product price:  $45.69
/ea

Key Features

18-8 Material Grade/Class
Material
Stainless Steel
Head Width
15/16 in
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Minimum Thread Length
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60158C184-1.75
Zoro #
G323937462
UPC #
-
Country of Origin
United States

Dimensions

Head Width
15/16 in
Minimum Thread Length
1 3/4 in
Overall Length
11 57/64 in
Thread Size
5/8"-11
Head Height
25/64 in
Drive Size
15/16 in
Fastener Length
11 1/2 in
Screw Size
5/8 in
Wire Rope Length
11 57/64 in

Details

Item
Hex Head Cap Screw
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Thread Type
Coarse
Rockwell Hardness
HRB83
Includes Nut
No
Thread Style
Partially Threaded
Tensile Strength
90,000 psi
Includes Washer
No
Manufacturer Location
Made in USA*
System of Measurement
Inch
Thread Fit
2A
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 1/2 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.