Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158C56-1.5

  • Zoro # G623939012


product price:  $18.89
/ea

Key Features

18-8 Material Grade/Class
Thread Size
5/8"-11
Dimensional Standards
ASME B18.2.1
Drive Size
15/16 in
Screw Size
5/8 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60158C56-1.5
Zoro #
G623939012
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Fastener Length
3 1/2 in
Drive Size
15/16 in
Screw Size
5/8 in
Minimum Thread Length
1 1/2 in
Head Height
25/64 in
Head Width
15/16 in
Overall Length
3 57/64 in
Wire Rope Length
3 57/64 in

Details

Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Material Grade/Class
18-8
System of Measurement
Inch
Thread Type
Coarse
Includes Nut
No
Material
Stainless Steel
Rockwell Hardness
HRB83
Includes Washer
No
Thread Fit
2A
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Thread Direction
Right Hand
Drive Type
External Hex
Manufacturer Location
Made in USA*
Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.