Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60158C120-1.75

  • Zoro # G223937265


product price:  $32.29
/ea

Key Features

18-8 Material Grade/Class
Material Quality Standards
ASTM A582
Dimensional Standards
ASME B18.2.1
Minimum Thread Length
1 3/4 in
Material
Stainless Steel
Overall Length
7 57/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60158C120-1.75
Zoro #
G223937265
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
1 3/4 in
Overall Length
7 57/64 in
Screw Size
5/8 in
Head Height
25/64 in
Thread Size
5/8"-11
Drive Size
15/16 in
Head Width
15/16 in
Fastener Length
7 1/2 in
Wire Rope Length
7 57/64 in

Details

Item
Hex Head Cap Screw
Material Quality Standards
ASTM A582
Dimensional Standards
ASME B18.2.1
Material
Stainless Steel
Manufacturer Location
Made in USA*
Thread Direction
Right Hand
Thread Style
Partially Threaded
Includes Washer
No
Drive Type
External Hex
Tensile Strength
90,000 psi
Includes Nut
No
Material Grade/Class
18-8
Thread Type
Coarse
Thread Fit
2A
System of Measurement
Inch
Rockwell Hardness
HRB83

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 25/64 in, Head Width 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.