Shop ZORO SELECT
See all product information
Create Account
18-8 SS Hex Head Cap Screw
Mfr # ZH60158F36
Zoro # G123938805
product price:Â $12.89
/eaKey Features
18-8 Material Grade/Class
Includes Nut
No
Thread Fit
2A
Thread Direction
Right Hand
Thread Type
Fine
Rockwell Hardness
HRB83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH60158F36
- Zoro #
- G123938805
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 41/64 in
- Screw Size
- 5/8 in
- Fastener Length
- 2 1/4 in
- Drive Size
- 15/16 in
- Head Height
- 25/64 in
- Head Width
- 15/16 in
- Thread Size
- 5/8"-18
- Wire Rope Length
- 2 41/64 in
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Fully Threaded
- Includes Nut
- No
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Rockwell Hardness
- HRB83
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Material
- Stainless Steel
- Manufacturer Location
- Made in USA*
- Drive Type
- External Hex
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Tensile Strength
- 90,000 psi
- Material Quality Standards
- ASTM A582
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 25/64 in, Head Width 15/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.