Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60191F72-1.375

  • Zoro # G823939331


product price:  $16.69
/ea

Key Features

18-8 Material Grade/Class
Rockwell Hardness
HRB83
Head Height
23/64 in
Thread Type
Fine
Minimum Thread Length
1 3/8 in
Head Width
13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60191F72-1.375
Zoro #
G823939331
UPC #
-
Country of Origin
United States

Dimensions

Head Height
23/64 in
Minimum Thread Length
1 3/8 in
Fastener Length
4 1/2 in
Head Width
13/16 in
Screw Size
9/16 in
Overall Length
4 55/64 in
Thread Size
9/16"-18
Drive Size
13/16 in
Wire Rope Length
4 55/64 in

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
Material Grade/Class
18-8
Thread Type
Fine
Drive Type
External Hex
Thread Style
Partially Threaded
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Thread Direction
Right Hand
Thread Fit
2A
Includes Washer
No
Material
Stainless Steel
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Includes Nut
No

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 23/64 in, Head Width 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.