18-8 Standard Fit Shoulder Screw
- Mfr # STR601M36X110
- Zoro # G723940918
product price:Â
$
904.99
/ea
Free Shipping & Returns
Key Features
Shoulder Length
110 mm
System of Measurement
Metric
Minimum Yield Strength
35,000 psi
Head Diameter
54 mm
Material Quality Standards
ASTM A582
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M36X110
- Zoro #
- G723940918
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Minimum Yield Strength
- 35,000 psi
- Material Quality Standards
- ASTM A582
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Material Grade/Class
- 18-8
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Tensile Strength
- 90,000 psi
- Material
- Stainless Steel
- Shear Strength
- 45,000 psi
- Head Type
- Knurled
- Finish
- Passivated
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Length
- 110 mm
- Head Diameter
- 54 mm
- Head Height
- 22 mm
- Minimum Thread Length
- 40 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Diameter
- 36 mm
- Overall Length
- 150 mm
- Thread Size
- M33x3.50
- Length
- 150 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M33x3.50, Minimum Thread Length 40 mm, Shoulder Length 110 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 36 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 22 mm, Head Diameter 54 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.