Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" FNPT PVC Ball Valve Inline

  • Mfr # 5744190

  • Zoro # G3135133


product price: $27.39
/ea

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5744190
Zoro #
G3135133
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/8 in
Overall Length
4.16 in
Connection Size - Side 1
1/8 in
Nominal Valve Size
1/8 in
Connection Size - Side 2
1/8 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Max. Pressure
125 PSI CWP
Stem Type
Self-Lubricating
Features
Multiple Configurations
Seat Material
Viton
Ball Valve Product Group
Manual
Body Material
Plastic
Standards
NSF STD 51
Handle Type
Wedge
Stem Material
PVC
Handle Material
PVC
Temp. Range
20 Degrees to 140 Degrees F
Seal Material
FPM
Type
One Piece
Connection Type - Side 2
NPT
NSF Certifications for Food and Drinking Water
NSF 51
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Operating Temperature - Minimum
20 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
140 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Wedge, Connection Size - Side 1 1/8 in, Valve Ways 2-Way, Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.