Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" FNPT x MNPT Brass Mini Ball Valve Inline

  • Mfr # 1PZB2

  • Zoro # G2830992


product price: $11.15
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1PZB2
Zoro #
G2830992
UPC #
190735410486
Country of Origin
China

Dimensions

Pipe Size
1/8 in
Overall Length
1.57 in
Connection Size - Side 2
1/8 in
Handle Length
2.9 in
Handle Height
1.22 in
Connection Size - Side 1
1/8 in
Nominal Valve Size
1/8 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Oil, Steam, Water
Connection Type
FNPT x MNPT
Item
Mini Ball Valve
Ball Valve Product Group
Manual
Handle Material
Nylon
Temp. Range
-40 Degrees to 350 Degrees F
Seat Material
PTFE
Body Material
Brass
Stem Type
Blowout Proof
Max. Pressure
450 PSI CWP
Handle Type
Lever/Tee/Wedge
Stem Material
Brass
Seal Material
PTFE
Type
One Piece
Color - Valve Body
Brass
Color - Valve Handle
Black
Operating Temperature - Maximum
350 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29.9 in Hg
Coefficient of Volume (Cv)
6
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Handle - Locking
Non-Locking
Connection Gender - Side 1
Male
Cleaned and Bagged
Not Cleaned and Bagged
Vented Ball Valve
Non-Vented
Connection Type - Side 1
NPT
Maximum Pressure - Steam
150 PSI

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 450 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.