Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Butt Weld T304 SS Short Tangent 45 Degree Elbow

  • Mfr # V2WK2.5

  • Zoro # G3922371


product price: $19.49
/ea

Key Features

Specific Fitting Shape
Short Tangent 45 Degrees Elbow
Surface Finish
Unpolished
Pipe Fitting Connection Type
Butt Weld
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
45 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2WK2.5
Zoro #
G3922371
UPC #
-
Country of Origin
China

Dimensions

Tube Size
2 1/2 in
Wall Thickness
0.065 in
Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
2 1/2 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Fitting Side 2 Tube Outer Diameter
2 1/2 in
Fitting Side 1 Tube Outer Diameter
2 1/2 in
Center-to-End 1 Length
1 9/16 in
Center-to-End 2 Length
1 9/16 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
Short Tangent 45 Degrees Elbow
Surface Finish
Unpolished
Pipe Fitting Connection Type
Butt Weld
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
45 Degrees Elbow
Tube Fitting Material
T304 Stainless Steel
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
Butt Weld
Fitting Side B Connection Type
Butt Weld
Material Grade
304
Fitting Side A Connection Type
Butt Weld
Standards
ASME, FISA, FPSA, ISPE, WCMA
Exterior Finish
Unpolished
Application
Industrial
Fitting Material
Stainless Steel
Fitting Shape
45 Degrees Short Tangent Elbow
Interior Finish
Unpolished
Fitting Side 2 Connection Type
Butt Weld
Fitting Side 1 Connection Type
Butt Weld
Series
V2WK

Description

Sanitary Fitting Elbow, Application Industrial, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Short Tangent 45 Degrees Elbow, Standards ASME, FISA, FPSA, ISPE, WCMA, Interior Finish Unpolished

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.