Zoro Homepage

2-1/2" NOM C Copper Union

  • Mfr # 24W575

  • Zoro # G4970996


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
C x C
Tube Size
2-1/2"
Outside Dia.
2-5/8"
Max. Pressure
336 psi @ 100 Degrees F
Temp. Range
-20 to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W575
Zoro #
G4970996
UPC #
190735436622
Country of Origin
Multiple

Dimensions

Tube Size
2-1/2"
Outside Dia.
2-5/8"
Fitting Side B Tube Outer Diameter
2 5/8 in
Fitting Side A Tube Outer Diameter
2 5/8 in
Fitting Side A Copper Tube Size
2 1/2 in
Socket Depth
1 15/32 in
Overall Length
3 13/16 in
Fitting Side B Copper Tube Size
2 1/2 in
Fitting Side 2 Tube Outer Diameter
2 5/8 in
Fitting Side 1 Tube Outer Diameter
2 5/8 in
Fitting Side 1 Copper Tube Size
2 1/2 in
Fitting Side 2 Copper Tube Size
2 1/2 in

Details

Fitting Connection Type
C x C
Max. Pressure
336 psi @ 100 Degrees F
Item
Union
Temp. Range
-20 to 400 Degrees F
Pipe Fitting Connection Type
C x C
Tube Fitting Material
Cast Copper
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Standards
ANSI B16.18
Specific Fitting Shape
Union
Specific Pipe Fitting Shape
Union
Pipe Fitting Material
Cast Copper
Application
Tubing Systems
Maximum Operating Temperature
400 Degrees F
Material Grade
C84400
Maximum Operating Pressure
336 psi @ 100 Degrees F
Minimum Operating Temperature
-20 Degrees F
Compatible Tube Material
Copper
Resistance Properties
Abrasion-Resistant
Color
Bronze
Fitting Side A Connection Type
Cup
Fitting Side B Connection Type
Cup
Fitting Material
Cast Copper
Fitting Shape
Union
Fitting Features
Drain
Operating Pressure - Maximum
336 psi
Fitting Side 2 Connection Type
Cup
Includes Center Stop
Rolled Center Stop
Connector Type
Union
Operating Temperature - Maximum
400 Degrees F
Precleaned
Cleaned and Bagged
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Air, Non-Potable Water

Description

Sweat Fitting Union, Application Tubing Systems, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 2 5/8 in, Maximum Operating Pressure 336 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union, Flange Outside Diameter Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.