Zoro Select

20A Duplex Receptacle 125VAC 5-20R BK


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Harsh and Heavy Use Industrial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Face Plate Width 1.5 in
Minimum Wire Size 14 AWG
Maximum Wire Size 12 AWG
Mount Hole Center-to-Center Height 3.3 in
Overall Depth 1.2 in
Display Size Standard Sized Product
Wire Size #14 AWG to #12 AWG
Length 3.28 in
Width 1.54 in
Height 1.16 in

Details

Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Harsh and Heavy Use Industrial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 20 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Surge Suppression No
Tamper Resistant No
HP 1 hp
Special Features Corrosion resistant
Number of Gangs 1
Standards CSA Certified, Federal Specification W-C-59, NEMA WD-1 and WD-6, UL 498, UL Listed
Number of Poles 2
Wiring Method Back, Side
Color - Plugs and Receptacles Black
Amps 20
Sub-Category Duplex Receptacles
Material Nylon
NEMA Configuration 5-20
Weather Resistant - Plugs and Receptacles No
Phase Single
Outlet Type Duplex
Voltage 125VAC
Item Receptacle
Color Black
Number of Wires 3
Mounting Type Flush
Power Indicator No
Amps - Plugs and Receptacles 20
Wiring Method - Plugs and Receptacles Back and Side
Weather Resistant No
Corrosion Resistant Yes
Polarized Yes
Resistance Properties Corrosion Resistant
Includes Mounting Hardware Yes
Grade Federal Specification
GFCI No
Surge Protection No
Additional Electrical Protection Standard Protection
Flange Type Non-Flanged
Number of Poles & Wires 2 Pole / 3 Wire
NEMA Receptacle Configuration 5-20R
AFCI No
Connection Orientation Straight
Key Resistance Properties Corrosion Resistant
Housing Material Nylon
Voltage Rating 125V AC
Horsepower Rating 1 hp
Housing Color Black
Includes Mounting Hardware
Mount Type Flush
Wire Connection Types Screw Terminals
Market Commercial, Industrial
Grounding Grounded
Current Rating 20 A
Wire Connection Type Screw Terminals
Receptacle Type Duplex
Cover Type No Cover
Contact Material Brass
For Location Indoor
Type Duplex Receptacle
Amperage Rating 20 A
Current / Amperage Rating 20 A
Series Extra Heavy Duty
Application Extra Heavy Duty Industrial Specification Grade
Style Finder Groove Face
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware Screw Mounting
Wattage 2500
Connectivity Back and Side Wired
Nema Rating 5-20R
Voltage Rating Description 125 V
Item Type Traditional Duplex

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified, Federal Specification W-C-59, NEMA WD-1 and WD-6, UL 498, UL Listed, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.