2.5" OD x 0.1875" Wall x 2.125" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7557_24_0

  • Zoro # G006629288


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.1875 in
Standards
ASTM A513
Application
Automotive, Construction, Industrial
Overall Length
24 in
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7557_24_0
Zoro #
G006629288
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.1875 in
Overall Length
24 in
Outside Diameter
2 1/2 in
Outside Diameter Tolerance
+0.008 in
Inside Diameter
2.125 in

Details

Item
Carbon Steel Round Tube
Standards
ASTM A513
Application
Automotive, Construction, Industrial
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Material
Carbon Steel
Tensile Strength
132,000 psi
Material Grade
A513
System of Measurement
Inch
Wall Thickness Tolerance
+/-0.006 in
Shape
Round
Rockwell Hardness
75 HRB
Appearance
Metallic
Machinability
Not Available
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Mechanical Finish
Mill
Tolerance Rating
Oversized
Brinell Hardness
137 BHN
Yield Strength
74,200 psi
Resistance Properties
Corrosion-Resistant
Elongation
36 %

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.